Shop All Fluorescent Light Bulbs
Ilc
Replacement for Ushio Cf32te/835a, Triple Tube replacement light bulb lamp
Mfr # CF32TE/835A, TRIPLE TUBE USHIO
Zoro # G502774086
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-3 4-PIN
- Wattage Equivalency 32
- Bulb Color Temp. 3500
Product Information
- Brand Ilc
- MFR # CF32TE/835A, TRIPLE TUBE USHIO
- Zoro # G502774086
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-3 4-PIN |
Wattage Equivalency | 32 |
Bulb Color Temp. | 3500 |
Description
Replacement for Ushio Cf32te/835a, Triple Tube replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE FLAME TIP BULB 25W 25PK (5106)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 2700K, 25 deg. (12PAR30S/EXPERTCOLOR/F25/927/DIM/120V)
- ILC Replacement for Aiken P70014 replacement light bulb lamp (P70014 AIKEN)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night Light (White) (40341)
- ILC Replacement for PHILIPS F34/CW/RS/EW REPLACED BY (F34/CW/RS/EW REPLACED BY PHILIPS)
- ILC Replacement for Floxite T5-22w replacement light bulb lamp (T5-22W FLOXITE)
- ILC Replacement for Sylvania F25t8/350bl/18in/eco replacement light bulb lamp (F25T8/350BL/18IN/ECO SYLVANIA)
- ILC Replacement for Athalon F21/2d/827/4p replacement light bulb lamp (F21/2D/827/4P ATHALON)
- ILC Replacement for Sylvania Dulux L 36w/21-840 replacement light bulb lamp (DULUX L 36W/21-840 SYLVANIA)
- ILC Replacement for Norman Lamps F28w/t5/835/eco/tf replacement light bulb lamp (F28W/T5/835/ECO/TF NORMAN LAMPS)
- ILC Replacement for Dazor 18w-35 replacement light bulb lamp (18W-35 DAZOR)
- Ilc Fluorescent Light Bulbs