Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio 1001134 replacement light bulb lamp
Mfr # 1001134 USHIO
Zoro # G403017336
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1000
- Bulb Color Temp. 3050
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape T13
- Voltage 120
Product Information
- Brand Ilc
- MFR # 1001134 USHIO
- Zoro # G403017336
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 1000 |
Bulb Color Temp. | 3050 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | T13 |
Voltage | 120 |
Description
Replacement for Ushio 1001134 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 200par46/3mfl 130v replacement light bulb lamp (200PAR46/3MFL 130V LIGHT BULB / LAMP)
- SATCO 30W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16438)
- BEACON Floodlight, 3200 lm, 26W, 120 to 277VAC (RFL2-25-5K)
- IPOWER 2 Pack Metal Bulb Guard Cage, 2PK (HILAMPCAGEX2)
- ILC Replacement for Osram Sylvania 64640 HLX replacement light bulb lamp (64640 HLX OSRAM SYLVANIA)
- ILC Replacement for Philips 6992p replacement light bulb lamp (6992P PHILIPS)
- ILC Replacement for Schott 153 000 replacement light bulb lamp (153 000 SCHOTT)
- ILC Replacement for GE General Electric G.E 18173 replacement light bulb lamp (18173 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Donar 30202 replacement light bulb lamp (30202 DONAR)
- ILC Replacement for Sylvania 45par38/cap/spl/wsp12 130v replacement light bulb lamp (45PAR38/CAP/SPL/WSP12 130V SYLVANIA)
- ILC Replacement For USHIO FFT (WW-5REF-3)
- Ilc Halogen Light Bulbs