Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio 1001115 replacement light bulb lamp
Mfr # 1001115 USHIO
Zoro # G703228739
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Color Temp. 2950
- Voltage 24
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 20
Product Information
- Brand Ilc
- MFR # 1001115 USHIO
- Zoro # G703228739
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Bulb Color Temp. | 2950 |
Voltage | 24 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 20 |
Description
Replacement for Ushio 1001115 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Compact Fluorescent 50Pk (CF9DS/827)
- ILC Replacement for Bulbrite F16t4/64k replacement light bulb lamp (F16T4/64K BULBRITE)
- ILC Replacement For MINIATURE LAMP 1156DC INCANDESCENT S 10PK (10PAK:WW-R5ST-1)
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, 150 lm (LG2-NY)
- ILC Replacement for Sylvania 58633 replacement light bulb lamp (58633 SYLVANIA)
- ILC Replacement for Eiko Exn-fg-24v replacement light bulb lamp 2 Pack (EXN-FG-24V EIKO)
- ILC Replacement for Hahnel 6V 20W G4 replacement light bulb lamp (6V 20W G4 HAHNEL)
- ILC Replacement for Osram Sylvania 41840 FL 12V 75W replacement light bulb lamp (41840 FL 12V 75W OSRAM SYLVANIA)
- ILC Replacement for Satco 250t3/qcl 120v 78mm replacement light bulb lamp (250T3/QCL 120V 78MM SATCO)
- ILC Replacement for GE General Electric G.E 60par38/h/fl25 120v replacement light bulb lamp (60PAR38/H/FL25 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania HLX 64625 replacement light bulb lamp (HLX 64625 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs