Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio 1000321 replacement light bulb lamp
Mfr # 1000321 USHIO
Zoro # G003230012
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GY5.3 2-FLAT PINS
- Watts 300
- Bulb Color Temp. 3350
- Voltage 120
- Bulb Shape MR16
Product Information
- Brand Ilc
- MFR # 1000321 USHIO
- Zoro # G003230012
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GY5.3 2-FLAT PINS |
Watts | 300 |
Bulb Color Temp. | 3350 |
Voltage | 120 |
Bulb Shape | MR16 |
Description
Replacement for Ushio 1000321 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania HNS L 60W 2g11 replacement light bulb lamp (HNS L 60W 2G11 OSRAM SYLVANIA)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/840/ND NB DL BB G2 4/1)
- SYLVANIA Fluorescent, 8 W, T5, Miniature Bi-Pin (G5) (F8T5/CW 25/CS)
- ELEDING Eleding EE810W-SH10 Solar Power Smart Cree Led Street Light for Commercial Residential Parking Bike Paths Walkways Courtyard 10W (EE810W-SH10)
- ILC Replacement for GE General Electric G.E 75par30/h/fl25/rvl 120v replacement light bulb lamp (75PAR30/H/FL25/RVL 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 90par38/hal/fl/cvp 130v replacement light bulb lamp (90PAR38/HAL/FL/CVP 130V SYLVANIA)
- ILC Replacement for Olympus 8-c406 replacement light bulb lamp (8-C406 OLYMPUS)
- ILC Replacement for Satco 90par38/hal/nsp 130v replacement light bulb lamp (90PAR38/HAL/NSP 130V SATCO)
- ILC Replacement for GE General Electric G.E Q35mr16/hir/ccg10 replacement light bulb lamp (Q35MR16/HIR/CCG10 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 60bt15/hal/cl/bl 120v , replaced BY replacement light bulb lamp (60BT15/HAL/CL/BL 120V ,REPLACED BY SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Fmv-fg-24v replacement light bulb lamp (FMV-FG-24V LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs