Shop All HID Light Bulbs
Ilc
Replacement for Ushio 048777588789 replacement light bulb lamp
Mfr # 048777588789 USHIO
Zoro # G502814713
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR20
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Bulb Color Temp. 2750
- Watts 38
Product Information
- Brand Ilc
- MFR # 048777588789 USHIO
- Zoro # G502814713
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | PAR20 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Bulb Color Temp. | 2750 |
Watts | 38 |
Description
Replacement for Ushio 048777588789 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LED Canopy Light - 40 Watts- 5000K - Bronze Finish - 120-277 Volts (65/145)
- MAXLITE LED, 16 W, T5, Miniature Bi-Pin (G5) (L16T5DE340-CG)
- FENIX TK16 V2 3100 Lumen Long Throw Rechargeable Flashlight (TK16V2)
- LUMAPRO LUMAPRO LED Cord Reel Light (2YKR1)
- ILC Replacement for PQL Mp100/cl/u/4k/ps/med/m90 replacement light bulb lamp (MP100/CL/U/4K/PS/MED/M90 PQL)
- ILC Replacement for Bulbrite Kx60cl/mc replacement light bulb lamp (KX60CL/MC BULBRITE)
- ILC Replacement for Damar Mxr70/u/med replacement light bulb lamp (MXR70/U/MED DAMAR)
- ILC Replacement for Osram Sylvania Hci-t 150/ndl PB UVS G12 replacement light bulb lamp (HCI-T 150/NDL PB UVS G12 OSRAM SYLVANIA)
- ILC Replacement for Iwasaki Hf100pd/med replacement light bulb lamp (HF100PD/MED IWASAKI)
- ILC Replacement for Green Energy 12V 10W Xenon Rigid Loop Clear replacement light bulb lamp, 2PK (12V 10W XENON RIGID LOOP CLEAR GREEN ENERGY)
- ILC Replacement for Ushio Mp100/u/med/40/ps replacement light bulb lamp (MP100/U/MED/40/PS USHIO)
- Ilc HID Light Bulbs