Shop All Halogen Light Bulbs
Ilc
Replacement for Unico S1100-505 replacement light bulb lamp
Mfr # S1100-505 UNICO
Zoro # G803235095
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 10
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Voltage 6
- Bulb Shape T3
- Bulb Color Temp. 3200
Product Information
- Brand Ilc
- MFR # S1100-505 UNICO
- Zoro # G803235095
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 10 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Voltage | 6 |
Bulb Shape | T3 |
Bulb Color Temp. | 3200 |
Description
Replacement for Unico S1100-505 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING 2' Fluo Strip Light (SNF117RB)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Wall (HAL-CRNM-LED7W-HV-WAL-56K)
- EVERLIGHTS Lamp Recycling Kit, 12 in. W, 49 in. L (9000122)
- ILC Replacement for Damar F13bx/spx27/827 replacement light bulb lamp (F13BX/SPX27/827 DAMAR)
- ILC Replacement for WESTINGHOUSE 47460 (047460 WESTINGHOUSE)
- ILC Replacement for Eiko 1a/27w replacement light bulb lamp (1A/27W EIKO)
- ILC Replacement for Medical Illumination 011315-6 replacement light bulb lamp (011315-6 MEDICAL ILLUMINATION)
- ILC Replacement for OSRAM SYLVANIA 64655 HLX (64655 HLX OSRAM SYLVANIA)
- ILC Replacement for Zoro 3dyh1 replacement light bulb lamp (3DYH1 ZORO)
- ILC Replacement for Green Energy Mr-16 24v-20w/n/fg replacement light bulb lamp (MR-16 24V-20W/N/FG GREEN ENERGY)
- ILC Replacement for USHIO FMT/FRB (FMT/FRB USHIO)
- Ilc Halogen Light Bulbs