Shop All Halogen Light Bulbs
Ilc
Replacement for Tizio A9-tizio replacement light bulb lamp
Mfr # A9-TIZIO TIZIO
Zoro # G602982428
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Voltage 12
- Watts 50
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # A9-TIZIO TIZIO
- Zoro # G602982428
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Voltage | 12 |
Watts | 50 |
Bulb Color Temp. | 3000 |
Description
Replacement for Tizio A9-tizio replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAITS LED Wall Pack-120W-100/277V-5000K-Dimmable (33180136)
- ILC Replacement for Lumenarc Lu50/s68 replacement light bulb lamp (LU50/S68 LUMENARC)
- JUNO LIGHTING Mini Straight Connector, Silver (R23 SL)
- DABMAR LIGHTING Pagoda Lght, 102, G, Aluminum, 3 Tier, LED (LV-LED102-G)
- ILC Replacement for USHIO 1000621 (1000621 USHIO)
- ILC Replacement for Satco 60/bt15/w replacement light bulb lamp (60/BT15/W SATCO)
- ILC Replacement for Damar Hl60bt15/cl Outlawed, Replaced BY replacement light bulb lamp (HL60BT15/CL OUTLAWED, REPLACED BY DAMAR)
- ILC Replacement for Electripak Dr300q replacement light bulb lamp (DR300Q ELECTRIPAK)
- ILC Replacement for DKK H24100 replacement light bulb lamp (H24100 DKK)
- ILC Replacement for OSRAM SYLVANIA 64185 (64185 OSRAM SYLVANIA)
- ILC Replacement for Norman Lamps Lh4000-uv Modeling replacement light bulb lamp (LH4000-UV MODELING NORMAN LAMPS)
- Ilc Halogen Light Bulbs