Shop All Halogen Light Bulbs
Ilc
Replacement for Tizio A9-tizio-plus replacement light bulb lamp
Mfr # A9-TIZIO-PLUS TIZIO
Zoro # G303019850
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Bulb Shape T4
- Watts 50
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # A9-TIZIO-PLUS TIZIO
- Zoro # G303019850
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Bulb Shape | T4 |
Watts | 50 |
Bulb Color Temp. | 3000 |
Description
Replacement for Tizio A9-tizio-plus replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Flood Light and Inverter (2366-20, 2846-20)
- OTTLITE Wellness Series Recharge LED Desk Lamp (CS59089-SHPR)
- LUXRITE A19 Edison LED Light Bulbs 8W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 4-Pack (LR21613-4PK)
- STREAMLIGHT Strion Led Rechargeable Flashlight (STL74301)
- ILC Replacement for Satco 75par16/cap/nfl 120v replacement light bulb lamp (75PAR16/CAP/NFL 120V SATCO)
- ILC Replacement for Westinghouse 75r30/fl/sl -outlawed, Replaced BY replacement light bulb lamp (75R30/FL/SL -OUTLAWED, REPLACED BY WESTINGHOUSE)
- ILC Replacement for GE General Electric G.E M1121134 replacement light bulb lamp (M1121134 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Moriseiki 2l35 replacement light bulb lamp (2L35 MORISEIKI)
- ILC Replacement for CEC Industries H11-55w replacement light bulb lamp (H11-55W CEC INDUSTRIES)
- ILC Replacement for Damar Fsv/dc 20W 12V Mr11 Ba15d replacement light bulb lamp (FSV/DC 20W 12V MR11 BA15D DAMAR)
- ILC Replacement for Grimes 72914 replacement light bulb lamp (72914 GRIMES)
- Ilc Halogen Light Bulbs