Shop All Halogen Light Bulbs
Ilc
Replacement for Thorn Hx600 120v replacement light bulb lamp
Mfr # HX600 120V THORN
Zoro # G803234654
original price:
$34.99
2% off
new price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G9.5 MEDIUM 2-PIN
- Watts 575
- Voltage 115
- Bulb Shape T6
- Bulb Color Temp. 3200
Product Information
- Brand Ilc
- MFR # HX600 120V THORN
- Zoro # G803234654
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G9.5 MEDIUM 2-PIN |
Watts | 575 |
Voltage | 115 |
Bulb Shape | T6 |
Bulb Color Temp. | 3200 |
Description
Replacement for Thorn Hx600 120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 8.5 W, A19, Medium Screw (E26) (8.5A19/LED/927/FR/P/ND 4/1FB)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night-Light in White (40341)
- ENERGIZER Orange No Led Industrial Handheld Flashlight, AA, 40 lm (ENISHH21E)
- GE LAMPS LED, 14 W, T8, Medium Bi-Pin (G13) (LED14BDT8/G4/850)
- ILC Replacement for Ushio 1000492 replacement light bulb lamp (1000492 USHIO)
- ILC Replacement for AH Lighting Par38/45w/h/spot replacement light bulb lamp (PAR38/45W/H/SPOT AH LIGHTING)
- ILC Replacement for Green Energy 16310 replacement light bulb lamp (16310 GREEN ENERGY)
- ILC Replacement for RAB Qf200 replacement light bulb lamp, 2PK (QF200 RAB)
- ILC Replacement for Osram Sylvania H4-64196 replacement light bulb lamp, 2PK (H4-64196 OSRAM SYLVANIA)
- ILC Replacement for Midmark 355 Minor Surgery Light replacement light bulb lamp (355 MINOR SURGERY LIGHT MIDMARK)
- ILC Replacement for Hikari Jcr8299p replacement light bulb lamp (JCR8299P HIKARI)
- Ilc Halogen Light Bulbs