Shop All Halogen Light Bulbs
Ilc
Replacement for Thermo Scientific Spectronic 20+ replacement light bulb lamp
Mfr # SPECTRONIC 20+ THERMO SCIENTIFIC
Zoro # G703018781
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
- Bulb Shape S8
- Watts 17.88
- Voltage 6.5
Product Information
- Brand Ilc
- MFR # SPECTRONIC 20+ THERMO SCIENTIFIC
- Zoro # G703018781
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM |
Bulb Shape | S8 |
Watts | 17.88 |
Voltage | 6.5 |
Description
Replacement for Thermo Scientific Spectronic 20+ replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Dry-Film HID Capacitor, 10 uF, 400V, Round (7C100M40R)
- LITHONIA LIGHTING LED Linear Strip Light, 2895 lm (CLX L48 3000LM SEFRDLMVOLTGZ1040K80CRIWH)
- ILC Replacement for Alinea Led50sym-24k replacement light bulb lamp (LED50SYM-24K ALINEA)
- ILC Replacement for Hikari J12v/100w 78mm j8109 replacement light bulb lamp, 2PK (J12V/100W 78MM (J8109) HIKARI)
- ILC Replacement for GE General Electric G.E 15507 replacement light bulb lamp (15507 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Adec P/N 28-0704-00 replacement light bulb lamp (P/N 28-0704-00 ADEC)
- ILC Replacement for American DJ Multi-star replacement light bulb lamp (MULTI-STAR AMERICAN DJ)
- ILC Replacement for Dacor 86573 replacement light bulb lamp (86573)
- ILC Replacement for Damar Hl60bt15/cl Outlawed, Replaced BY replacement light bulb lamp (HL60BT15/CL OUTLAWED, REPLACED BY DAMAR)
- ILC Replacement for Bulbrite 616043 replacement light bulb lamp (616043 BULBRITE)
- ILC Replacement for International Lighting It-z3584 replacement light bulb lamp (IT-Z3584 INTERNATIONAL LIGHTING)
- Ilc Halogen Light Bulbs