Shop All Fluorescent Light Bulbs
Ilc
Replacement for TCP 4g2514 replacement light bulb lamp
Mfr # 4G2514 TCP
Zoro # G102778354
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G25
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Bulb Color Temp. 2700
Product Information
- Brand Ilc
- MFR # 4G2514 TCP
- Zoro # G102778354
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | G25 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for TCP 4g2514 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Ft Linear Led Striplight 2000 Lum 120V, 4 (4SLSTP2040DD-120V)
- ILC Replacement for Amsco P093926-113 replacement light bulb lamp (P093926-113 AMSCO)
- ELCO LIGHTING Barndoor Track Accessories (EP422W)
- SATCO Bulb, LED, 4W, 120V, G30, Base E26, 22K (S9968)
- ILC Replacement for International Lighting It-rplfcl/t4/12w/daylight replacement light bulb lamp (IT-RPLFCL/T4/12W/DAYLIGHT INTERNATIONAL LIGHTING)
- ILC Replacement for Westinghouse F17/t8/835 Ecomax replacement light bulb lamp (F17/T8/835 ECOMAX WESTINGHOUSE)
- ILC Replacement for Osram Sylvania Fm13w/830 replacement light bulb lamp (FM13W/830 OSRAM SYLVANIA)
- ILC Replacement for Halco F28t8/xl/spx41/eco replacement light bulb lamp, 25PK (F28T8/XL/SPX41/ECO HALCO)
- ILC Replacement for Satco Fc40t5/841 replacement light bulb lamp (FC40T5/841 SATCO)
- ILC Replacement for Osram Sylvania Fp24/835/ho/eco replacement light bulb lamp (FP24/835/HO/ECO OSRAM SYLVANIA)
- SUNLITE PLT26/E/SP27K 2700K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40576-SU)
- Ilc Fluorescent Light Bulbs