Shop All Fluorescent Light Bulbs
Ilc
Replacement for TCP 48942/41k replacement light bulb lamp
Mfr # 48942/41K TCP
Zoro # G902851295
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 42
- Watts 42
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # 48942/41K TCP
- Zoro # G902851295
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 42 |
Watts | 42 |
Bulb Color Temp. | 4100 |
Voltage | 120 |
Description
Replacement for TCP 48942/41k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE CA11 LED Bulbs 5W (60W Equivalent) 550LM 3500K Natural White Dimmable E12 Candelabra Base 16-Pack (LR21646-16PK)
- FEIT ELECTRIC Work Lgt W/Magnet Led 5W (WORK500BAT)
- ILC Replacement for Donsbulbs 100a/cl-220v replacement light bulb lamp (100A/CL-220V DONSBULBS)
- NUVO Pagoda Garden Fixture Small Hood 1 light 2 Tier Green Finish (SF77-323)
- ILC Replacement for Damar Cf28sq/835/4p Gr10q-4 4-pin replacement light bulb lamp (CF28SQ/835/4P GR10Q-4 4-PIN DAMAR)
- ILC Replacement for GE General Electric G.E F24w/t5/835/ho replacement light bulb lamp (F24W/T5/835/HO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Feelux 70030 replacement light bulb lamp (70030 FEELUX)
- ILC Replacement for Halco Pll55/841/eco replacement light bulb lamp (PLL55/841/ECO HALCO)
- ILC Replacement for Philips BLB F40t12 replacement light bulb lamp (BLB F40T12 PHILIPS)
- ILC Replacement for Athalon F42tbx/827/a/eco replacement light bulb lamp (F42TBX/827/A/ECO ATHALON)
- ILC Replacement for Philips Pl-l/4p 40w/830 RS replacement light bulb lamp (PL-L/4P 40W/830 RS PHILIPS)
- Ilc Fluorescent Light Bulbs