Shop All Fluorescent Light Bulbs
Ilc
Replacement for TCP 48913y replacement light bulb lamp
Mfr # 48913Y TCP
Zoro # G302817563
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Voltage 120
Product Information
- Brand Ilc
- MFR # 48913Y TCP
- Zoro # G302817563
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for TCP 48913y replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY G20 Led (19304)
- ILC Replacement for Satco 50W Halogen Ball Lite replacement light bulb lamp (50W HALOGEN BALL LITE SATCO)
- ILC Replacement for Damar 40W E14 240v P45 FR replacement light bulb lamp (40W E14 240V P45 FR DAMAR)
- ILC Replacement for Sylvania 20mr16/nsp8(esx) 12V replacement light bulb lamp (20MR16/NSP8(ESX) 12V SYLVANIA)
- ILC Replacement for Osram Sylvania Dulux D/E 13w/27k replacement light bulb lamp (DULUX D/E 13W/27K OSRAM SYLVANIA)
- ILC Replacement for EIKO F31T8/841/U (F31T8/841/U EIKO)
- ILC Replacement for Philips Pl-c 26w/35/4p replacement light bulb lamp (PL-C 26W/35/4P PHILIPS)
- ILC Replacement for PHILIPS PL-C 13W/835/USA (PL-C 13W/835/USA PHILIPS)
- ILC Replacement for OSRAM SYLVANIA 20080 (20080 OSRAM SYLVANIA)
- ILC Replacement for Sylvania Fo17/841/xps/eco3 replacement light bulb lamp (FO17/841/XPS/ECO3 SYLVANIA)
- ILC Replacement for Eiko Dt36/41/rs replacement light bulb lamp (DT36/41/RS EIKO)
- Ilc Fluorescent Light Bulbs