Shop All Fluorescent Light Bulbs
Ilc
Replacement for TCP 33127SP
Mfr # 33127SP TCP
Zoro # G902778202
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type GU24 2 PIN
- Wattage Equivalency 27
- Watts 27
- Voltage 120
Product Information
- Brand Ilc
- MFR # 33127SP TCP
- Zoro # G902778202
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | GU24 2 PIN |
Wattage Equivalency | 27 |
Watts | 27 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for TCP 33127sp replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORWELL Lexington Outdoor Post Light - Black (2235-BL-CL)
- H & H INDUSTRIAL PRODUCTS 24W LED 810mm IP67 Waterproof Tube Machine Work Light (8401-0494)
- STREAMLIGHT Tactical Lantern, LED, Orange (45861)
- WESTINGHOUSE Bulb Incd G16.5 Ww 25W (03240)
- ILC Replacement for Osram Sylvania Ft36dl/841/eco replacement light bulb lamp (FT36DL/841/ECO OSRAM SYLVANIA)
- ILC Replacement For Woodslamp, Wlblb (WLBLB)
- ILC Replacement for GE General Electric G.E F80w/t5/830 replacement light bulb lamp (F80W/T5/830 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Regent Fml55w replacement light bulb lamp (FML55W REGENT)
- ILC Replacement for Light Bulb / Lamp F8t5/ww/shatter replacement light bulb lamp (F8T5/WW/SHATTER LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E F36bx/830 replacement light bulb lamp (F36BX/830 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Dynatrap Dt3019 replacement light bulb lamp (DT3019 DYNATRAP)
- Ilc Fluorescent Light Bulbs