Shop All Fluorescent Light Bulbs
Ilc
Replacement for TCP 33127sp-27k replacement light bulb lamp
Mfr # 33127SP-27K TCP
Zoro # G402795655
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type GU24 2 PIN
- Wattage Equivalency 26
- Watts 26
- Voltage 120
Product Information
- Brand Ilc
- MFR # 33127SP-27K TCP
- Zoro # G402795655
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | GU24 2 PIN |
Wattage Equivalency | 26 |
Watts | 26 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for TCP 33127sp-27k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Striplight, 30W, 4028 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 40K 80CRI WH)
- DUAL-LITE Photoluminescent Double-Face Brushed Alm. Exit Sign 50FT View Distance (DPLPM50DBA)
- STREAMLIGHT Charger Base, Charges Up to 1 Flashlight (22047)
- GE LAMPS LED 32W, PAR38, Med, E26, 40D, Fl HO (LED32DP38W830/40)
- ILC Replacement for GE General Electric G.E 97635 replacement light bulb lamp (97635 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Galaxy Light Inc. 22206 replacement light bulb lamp (22206 GALAXY LIGHT INC.)
- ILC Replacement for SYLVANIA F40CW/SS/ECO/UPC REPLACED BY (F40CW/SS/ECO/UPC REPLACED BY SYLVANIA)
- ILC Replacement for Ushio Cf32te/835a, Triple Tube replacement light bulb lamp (CF32TE/835A, TRIPLE TUBE USHIO)
- ILC Replacement for Bulbrite F20t4/gn replacement light bulb lamp (F20T4/GN BULBRITE)
- ILC Replacement for Philips Pl-c18w/827/4p/alto replacement light bulb lamp (PL-C18W/827/4P/ALTO PHILIPS)
- ILC Replacement for Philips 13987-3 replacement light bulb lamp, 30PK (13987-3 PHILIPS)
- Ilc Fluorescent Light Bulbs