Shop All Fluorescent Light Bulbs
Ilc
Replacement for TCP 18220 replacement light bulb lamp
Mfr # 18220 TCP
Zoro # G602778083
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 20
- Watts 20
- Voltage 120
Product Information
- Brand Ilc
- MFR # 18220 TCP
- Zoro # G602778083
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 20 |
Watts | 20 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for TCP 18220 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Exn/s/fg replacement light bulb lamp (EXN/S/FG USHIO)
- RADIONIC HI-TECH LED Strip Light, 279 lm, 4500K (LY515-40-CW-9)
- LUMAPRO Miniature Halogen Bulb, 240 lm, 25W, Clear (Q25G9-1PK)
- STREAMLIGHT Trident Led/Xenon Yellow Headlamp (STL61050)
- ILC Replacement for Lights OF America 2630b replacement light bulb lamp (2630B LIGHTS OF AMERICA)
- ILC Replacement for PHILIPS PL-L 18W/41 (PL-L 18W/41 PHILIPS)
- ILC Replacement for Philips Fc40t5/841 replacement light bulb lamp (FC40T5/841 PHILIPS)
- ILC Replacement for Damar Hs85sl/5k E40 277v replacement light bulb lamp (HS85SL/5K E40 277V DAMAR)
- ILC Replacement for Philips F20t12/spec35 UPC replacement light bulb lamp (F20T12/SPEC35 UPC PHILIPS)
- ILC Replacement for Athalon Cf26dd/e/835/eco replacement light bulb lamp (CF26DD/E/835/ECO ATHALON)
- ILC Replacement for Verilux Desk Lamp With Opti replacement light bulb lamp (DESK LAMP WITH OPTI VERILUX)
- Ilc Fluorescent Light Bulbs