Shop All HID Light Bulbs
Ilc
Replacement for Sylvania Mcp39par20/u/830/fl(30) replacement light bulb lamp
Mfr # MCP39PAR20/U/830/FL(30) SYLVANIA
Zoro # G702988672
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR20
- Bulb Color Temp. 3000
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 35
Product Information
- Brand Ilc
- MFR # MCP39PAR20/U/830/FL(30) SYLVANIA
- Zoro # G702988672
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | PAR20 |
Bulb Color Temp. | 3000 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 35 |
Description
Replacement for Sylvania Mcp39par20/u/830/fl(30) replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELTERLOGIC Shelterlogic 266100 10 x 6 ft. Solano Canopy (266100)
- VICTORY LIGHT LED Magnifying Lamp (VLU9VSL40203SC)
- ILC Replacement for Osram Sylvania 35ar111/fl25 12V (41832fl) replacement light bulb lamp (35AR111/FL25 12V (41832FL) OSRAM SYLVANIA)
- LUMAPRO Magnifier Light Clamp, Mounting (32PE58)
- ILC Replacement for Exfo Omnicure S1000 replacement light bulb lamp (OMNICURE S1000 EXFO)
- ILC Replacement for Philips C400s51/2 replacement light bulb lamp (C400S51/2 PHILIPS)
- ILC Replacement for Light Bulb / Lamp S55rn-150/c replacement light bulb lamp (S55RN-150/C LIGHT BULB / LAMP)
- ILC Replacement for Hybec Hy40w/dc 120v replacement light bulb lamp (HY40W/DC 120V HYBEC)
- ILC Replacement for Sylvania Mcp70/c/u/med/830 replacement light bulb lamp (MCP70/C/U/MED/830 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp HTI 300w/d5/65 replacement light bulb lamp (HTI 300W/D5/65 LIGHT BULB / LAMP)
- ILC Replacement for Five Star Systems Spica 250, 250x, 400x replacement light bulb lamp (SPICA 250, 250X, 400X FIVE STAR SYSTEMS)
- Ilc HID Light Bulbs