Shop All HID Light Bulbs
Ilc
Replacement for Sylvania Mc150t7.5/u/g12/940 PB replacement light bulb lamp
Mfr # MC150T7.5/U/G12/940 PB SYLVANIA
Zoro # G602988451
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Watts 150
- Bulb Color Temp. 4200
- Bulb Shape T6
Product Information
- Brand Ilc
- MFR # MC150T7.5/U/G12/940 PB SYLVANIA
- Zoro # G602988451
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Watts | 150 |
Bulb Color Temp. | 4200 |
Bulb Shape | T6 |
Description
Replacement for Sylvania Mc150t7.5/u/g12/940 PB replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 22.5 Inch 10,800 Lumen LED Clear Curved Combination Spot-Flood Light Bar (1492172)
- ILB GOLD Bulb, Halogen Quartz Tungsten Bt Shape, Replacement For Donsbulbs, 100Bt15/Hal/Cl (100BT15/HAL/CL)
- JANDORF Socket Halogen Mini-Candelabra E11 Ba Lamp Socket (C60517)
- ADVANCE PHILIPS ADVANCE 24 Watts, 1 Lamps, HID Ballast (IMH-G20-G-BLS)
- ILC Replacement for Spectronics 100s/m-pql replacement light bulb lamp (100S/M-PQL SPECTRONICS)
- ILC Replacement for Satco S4475 replacement light bulb lamp (S4475 SATCO)
- ILC Replacement for Light Bulb / Lamp M98/o replacement light bulb lamp (M98/O LIGHT BULB / LAMP)
- ILC Replacement for Ushio Uhi-s150dm/a/uvp, 4200k replacement light bulb lamp (UHI-S150DM/A/UVP, 4200K USHIO)
- ILC Replacement for Light Bulb / Lamp H38ll-r100 replacement light bulb lamp (H38LL-R100 LIGHT BULB / LAMP)
- ILC Replacement for Five Star Systems Spica 250, 250x, 400x replacement light bulb lamp (SPICA 250, 250X, 400X FIVE STAR SYSTEMS)
- FEIT ELECTRIC HID ED28 E39 MH 250W (MH250/U/HDRP)
- Ilc HID Light Bulbs