Shop All HID Light Bulbs
Ilc
Replacement for Sylvania Lu150/55/+/eco replacement light bulb lamp
Mfr # LU150/55/+/ECO SYLVANIA
Zoro # G202988233
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 150
- Bulb Shape ET23.5
- Voltage 55
Product Information
- Brand Ilc
- MFR # LU150/55/+/ECO SYLVANIA
- Zoro # G202988233
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 150 |
Bulb Shape | ET23.5 |
Voltage | 55 |
Description
Replacement for Sylvania Lu150/55/+/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Briarwood Two-Light Flush Mount (P350039-020)
- ILC Replacement for Universal 202-s-tc-p (202-S-TC-P UNIVERSAL)
- LUMAPRO LUMAPRO 6W, S6 Miniature Incandescent Bulb (6S6/120V)
- COOPER LIGHTING 44 4500L Shop Light (4SHP4540R)
- ILC Replacement for Osram Sylvania XBO 150w/gs/ofr replacement light bulb lamp (XBO 150W/GS/OFR OSRAM SYLVANIA)
- ILC Replacement for Sylvania 64705 replacement light bulb lamp (64705 SYLVANIA)
- ILC Replacement for Philips 39par20/evp/sp10 replacement light bulb lamp (39PAR20/EVP/SP10 PHILIPS)
- ILC Replacement For BATTERIES AND LIGHT BULBS MC70T6UG12930 (WW-LTLD-7)
- ILC Replacement for Litetronics 55611 replacement light bulb lamp (55611 LITETRONICS)
- ILC Replacement for Damar Mp100w/u/uvp/med/ps/4k replacement light bulb lamp (MP100W/U/UVP/MED/PS/4K DAMAR)
- ILC Replacement for Iwasaki Cmtp150/u/943/med replacement light bulb lamp (CMTP150/U/943/MED IWASAKI)
- Ilc HID Light Bulbs