Shop All Fluorescent Linear Lamps
Ilc
Replacement for Sylvania L58w/865 replacement light bulb lamp
Mfr # L58W/865 SYLVANIA
Zoro # G903432899
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 6500
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Watts 58
Product Information
- Brand Ilc
- MFR # L58W/865 SYLVANIA
- Zoro # G903432899
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Color Temp. | 6500 |
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Watts | 58 |
Description
Replacement for Sylvania L58w/865 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO WASTE BOX Nitrile Gloves Box, L (CS123-L)
- ILB GOLD Bulb, Halogen Quartz Tungsten Par Br Par38 Br38, Replacement For Green Energy, 90Par38/Fl/130V (90PAR38/FL/130V)
- LITHONIA LIGHTING Loop, Male, HID Fixture (LPM)
- METALUX Gr8 3 Lmp 2X4 Fl Trof .125 Elt Bal T8 (2GR8-332A125-UNV-EB81-U)
- ILC Replacement for Sylvania Fp28/865/eco replacement light bulb lamp (FP28/865/ECO SYLVANIA)
- ILC Replacement for Sylvania L36w/865 replacement light bulb lamp (L36W/865 SYLVANIA)
- ILC Replacement for American Ultraviolet Sbl420t replacement light bulb lamp (SBL420T AMERICAN ULTRAVIOLET)
- ILC Replacement for Matala 9-watt 2 PIN Uv-c Lamp replacement light bulb lamp (9-WATT 2 PIN UV-C LAMP MATALA)
- ILC Replacement for Thermo Scientific UV Fluoresent Lamp 36t5 replacement light bulb lamp (UV FLUORESENT LAMP 36T5 THERMO SCIENTIFIC)
- ILC Replacement for S & S Xray Flu16/d replacement light bulb lamp, 16PK (FLU16/D S & S XRAY)
- ILC Replacement for GE General Electric G.E F28t5/865/wm/eco replacement light bulb lamp (F28T5/865/WM/ECO GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Linear Lamps