Shop All HID Light Bulbs
Ilc
Replacement for Sylvania HMI 800w/sel replacement light bulb lamp
Mfr # HMI 800W/SEL SYLVANIA
Zoro # G902987819
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 800
- Bulb Base Type G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER
- Bulb Color Temp. 6000
- Voltage 95
Product Information
- Brand Ilc
- MFR # HMI 800W/SEL SYLVANIA
- Zoro # G902987819
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 800 |
Bulb Base Type | G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER |
Bulb Color Temp. | 6000 |
Voltage | 95 |
Description
Replacement for Sylvania HMI 800w/sel replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 50K (S9033)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 30W (RFM2T440A)
- DUAL-LITE Emergency Light, 120/277V Input, 9-7/8" W (DYN12)
- ILC Replacement for Whelen Engineering Mc100hi replacement light bulb lamp (MC100HI WHELEN ENGINEERING)
- ILC Replacement for Philips Mh1000/u replacement light bulb lamp (MH1000/U PHILIPS)
- ILC Replacement For NUVO LIGHTING, S5913 (S5913)
- ILC Replacement for Philips C250s50 replacement light bulb lamp (C250S50 PHILIPS)
- ILC Replacement for BLV MHL 1000/1 replacement light bulb lamp (MHL 1000/1 BLV)
- ILC Replacement for Sylvania 64773 replacement light bulb lamp (64773 SYLVANIA)
- ILC Replacement for Martin Professional Atomic 3000 replacement light bulb lamp (ATOMIC 3000 MARTIN PROFESSIONAL)
- ILC Replacement for Sylvania 64162 replacement light bulb lamp (64162 SYLVANIA)
- Ilc HID Light Bulbs