Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania HLX 64659 replacement light bulb lamp
Mfr # HLX 64659 SYLVANIA
Zoro # G803229650
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250
- Voltage 24
- Bulb Color Temp. 3100
- Bulb Shape MR16
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Product Information
- Brand Ilc
- MFR # HLX 64659 SYLVANIA
- Zoro # G803229650
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 250 |
Voltage | 24 |
Bulb Color Temp. | 3100 |
Bulb Shape | MR16 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for Sylvania HLX 64659 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX 800 Lumen Rechargeable Running Headlamp, Black (HL32R-T)
- QUOIZEL Oceanfront Outdoor Wall Lantern (OFT8414GV)
- ILC Replacement For Purtest Pt8-4450 Light Bulb Lamp (PT8-4450)
- DEWALT Led Rechargeable Worklight Kit 250 to 500lm (DCL050/DCB203)
- ILC Replacement for Chauvet Stage Wash 1800 replacement light bulb lamp (STAGE WASH 1800 CHAUVET)
- ILC Replacement for Feit Electric Bpq50/g8 replacement light bulb lamp, 2PK (BPQ50/G8 FEIT ELECTRIC)
- ILC Replacement for Hikari JC 24V 40W E11 replacement light bulb lamp (JC 24V 40W E11 HIKARI)
- ILC Replacement for Reichert Xcel 455 replacement light bulb lamp (XCEL 455 REICHERT)
- ILC Replacement for Buhl 11725 replacement light bulb lamp (11725 BUHL)
- ILC Replacement for Nikon Comparator V20a replacement light bulb lamp (COMPARATOR V20A NIKON)
- ILC Replacement for Osram Sylvania 64225 replacement light bulb lamp (64225 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs