Shop All LED Light Bulbs
Ilc
Replacement for Sylvania Fo32/735 LED Replacement replacement light bulb lamp
Mfr # FO32/735 LED REPLACEMENT SYLVANIA
Zoro # G102816513
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 10
- Color Temperature 3500
Product Information
- Brand Ilc
- MFR # FO32/735 LED REPLACEMENT SYLVANIA
- Zoro # G102816513
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 10 |
Color Temperature | 3500 |
Description
Replacement for Sylvania Fo32/735 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 17926 replacement light bulb lamp (17926 GE GENERAL ELECTRIC G.E)
- CURRENT GE Lighting 69833 54W T5 841 Fluorescent Light Bulb - Pack Of 16 (172119)
- METALUX Fixture Hi-Bay 6Lamp T8 32W (HBL632RT2)
- ILC Replacement for Light Bulb / Lamp CL JDD E27 120v 150w replacement light bulb lamp, 2PK (CL JDD E27 120V 150W LIGHT BULB / LAMP)
- ILC Replacement for Alinea Lw100 LED Replacement replacement light bulb lamp (LW100 LED REPLACEMENT ALINEA)
- ILC Replacement For SATCO S29446 (S29446)
- ILC Replacement For GE GENERAL ELECTRIC GE, LED18D38OW385025 (LED18D38OW385025)
- ILC Replacement for Bulbrite 776558 replacement light bulb lamp (776558 BULBRITE)
- ILC Replacement for LED Led12mbb-acdc replacement light bulb lamp (LED12MBB-ACDC LED)
- ILC Replacement For EIKO 10263 (10263)
- SATCO 85 Watt, BR30 LED, 2700K, 80 CRI, Medium Base, 120 Volts, Dimmable, 6PK (S11470)
- Ilc LED Light Bulbs