Shop All LED Light Bulbs
Ilc
Replacement for Sylvania Fb40/d41/6 LED Replacement replacement light bulb lamp
Mfr # FB40/D41/6 LED REPLACEMENT SYLVANIA
Zoro # G702816708
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4100
- Wattage Equivalency 18
Product Information
- Brand Ilc
- MFR # FB40/D41/6 LED REPLACEMENT SYLVANIA
- Zoro # G702816708
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4100 |
Wattage Equivalency | 18 |
Description
Replacement for Sylvania Fb40/d41/6 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Replacement Panel Light, 90 LED (9709)
- ILC Replacement for GE General Electric G.E Wb25x10030 replacement light bulb lamp (WB25X10030)
- GE LAMPS LED Lamp, 2700K Color Temp., 500 lm, 50W (LED7DP209CSW-1P)
- SIGNIFY Metal Halide Lamp, ED17 Bulb Shape, 150W (MHC150/U/M/4K Alto)
- ILC Replacement for Halco B11cl3/830/led replacement light bulb lamp (B11CL3/830/LED HALCO)
- ILC Replacement for Light Bulb / Lamp 755-led-red replacement light bulb lamp (755-LED-RED LIGHT BULB / LAMP)
- ILC Replacement for Halco Br30fl8/827/eco/led/6 replacement light bulb lamp (BR30FL8/827/ECO/LED/6 HALCO)
- ILC Replacement for GE General Electric G.E Led10dr30v/827w replacement light bulb lamp (LED10DR30V/827W GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania Fo32/841/xps/eco3 LED Replacement replacement light bulb lamp (FO32/841/XPS/ECO3 LED REPLACEMENT OSRAM SYLVANIA)
- ILC Replacement for Eiko Psb-6-r1-28v-t2 replacement light bulb lamp (PSB-6-R1-28V-T2 EIKO)
- SUNLITE LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 850 Lumens, E26, Dimmable, 3000K Warm Wht, 6PK (40980-SU)
- Ilc LED Light Bulbs