Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania F15t8/dsw/rp replacement light bulb lamp
Mfr # F15T8/DSW/RP SYLVANIA
Zoro # G902782254
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 15
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # F15T8/DSW/RP SYLVANIA
- Zoro # G902782254
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 15 |
Bulb Color Temp. | 3000 |
Description
Replacement for Sylvania F15t8/dsw/rp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, ED28, 75W, EX39,100V-277V, 5000K, 10500L (S39769)
- ADVANCE Ballast Elec 1-2 F28T5 (ICN2S28N35I)
- ILC Replacement for Verilux F15t8/vlx replacement light bulb lamp (F15T8/VLX VERILUX)
- RADIANCE Rollup Shade Wht 96X72" (3321086)
- ILC Replacement for Halco F28w/t5/841/eco replacement light bulb lamp, 25PK (F28W/T5/841/ECO HALCO)
- ILC Replacement for DAMAR FB32T8/TL/835/6/ALTO (FB32T8/TL/835/6/ALTO DAMAR)
- ILC Replacement for LIGHT BULB / LAMP F40T12/CW REPLACED BY (F40T12/CW REPLACED BY LIGHT BULB / LAMP)
- ILC Replacement for Feit Electric Esl14tm replacement light bulb lamp (ESL14TM FEIT ELECTRIC)
- ILC Replacement for Lights OF America Fcl30ex-n replacement light bulb lamp (FCL30EX-N LIGHTS OF AMERICA)
- ILC Replacement for Apsun Lighting 12 replacement light bulb lamp (12 APSUN LIGHTING)
- ILC Replacement for Sylvania 20708 replacement light bulb lamp, 2PK (20708 SYLVANIA)
- Ilc Fluorescent Light Bulbs