Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania Dulux S 13w/827 replacement light bulb lamp
Mfr # DULUX S 13W/827 SYLVANIA
Zoro # G402801820
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX23-2 2-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 2700
Product Information
- Brand Ilc
- MFR # DULUX S 13W/827 SYLVANIA
- Zoro # G402801820
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX23-2 2-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 2700 |
Description
Replacement for Sylvania Dulux S 13w/827 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Replacement 120V AC Wall Charger (78627)
- GALLAGHER M30 Elec Energizer 5Mi (G331434)
- SIGNIFY LED Lamp, T8, 30W, Dimmable, 2100 lm (35T8/96-4000 IF FA8 10/1)
- NUVO 2 Light 12 in. Ceiling Fixture White Round White (SF77-823)
- ILC Replacement for Eiko 031293492753 replacement light bulb lamp (031293492753 EIKO)
- ILC Replacement for Philips Tl5c 55w/830 replacement light bulb lamp (TL5C 55W/830 PHILIPS)
- ILC Replacement for Light Bulb / Lamp Fa13t5-ww replacement light bulb lamp (FA13T5-WW LIGHT BULB / LAMP)
- ILC Replacement for Philips Pl-s 13w/840 replacement light bulb lamp, 2PK (PL-S 13W/840 PHILIPS)
- ILC Replacement for Philips Pl-s 13w/827/2p/alto/bulk replacement light bulb lamp (PL-S 13W/827/2P/ALTO/BULK PHILIPS)
- ILC Replacement for Osram Sylvania Fc22t5/841 replacement light bulb lamp (FC22T5/841 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania Cf16el/br30/827/bl replacement light bulb lamp (CF16EL/BR30/827/BL OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs