Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania Dulux L 40w/3500k/rs replacement light bulb lamp
Mfr # DULUX L 40W/3500K/RS SYLVANIA
Zoro # G902773382
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 40
- Bulb Color Temp. 3500
Product Information
- Brand Ilc
- MFR # DULUX L 40W/3500K/RS SYLVANIA
- Zoro # G902773382
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 40 |
Bulb Color Temp. | 3500 |
Description
Replacement for Sylvania Dulux L 40w/3500k/rs replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS 5" Standard Square Pole Cap (85-00007)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 35000Lm (CLU99-250WBK-50-LV)
- ILC Replacement for Green Creative 12a19g4dim/840 replacement light bulb lamp (12A19G4DIM/840 GREEN CREATIVE)
- HALO Adjustable Gimbal - 35° Tilt, 3009 (3009WHBB)
- ILC Replacement for Philips F32t8/tl735/alto replacement light bulb lamp, 30PK (F32T8/TL735/ALTO PHILIPS)
- ILC Replacement for Athalon F50bx/spx35/rs replacement light bulb lamp (F50BX/SPX35/RS ATHALON)
- ILC Replacement for TCP 80102341 replacement light bulb lamp, 2PK (80102341 TCP)
- ILC Replacement for Westinghouse 06121 replacement light bulb lamp, 2PK (06121 WESTINGHOUSE)
- ILC Replacement for SLI Sylvania Lighting F25t8 Bl350 replacement light bulb lamp (F25T8 BL350 SLI SYLVANIA LIGHTING)
- ILC Replacement for Satco F32t8/841/env replacement light bulb lamp, 25PK (F32T8/841/ENV SATCO)
- ILC Replacement For OSRAM SYLVANIA STUDIOLINE 55W5600 (WW-45QR-6)
- Ilc Fluorescent Light Bulbs