Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania Cf42dt/e/in/38w/835/ss/eco replacement light bulb lamp
Mfr # CF42DT/E/IN/38W/835/SS/ECO SYLVANIA
Zoro # G502781671
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-4 4-PIN
- Wattage Equivalency 42
- Watts 42
- Bulb Color Temp. 3500
Product Information
- Brand Ilc
- MFR # CF42DT/E/IN/38W/835/SS/ECO SYLVANIA
- Zoro # G502781671
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-4 4-PIN |
Wattage Equivalency | 42 |
Watts | 42 |
Bulb Color Temp. | 3500 |
Voltage | 120 |
Description
Replacement for Sylvania Cf42dt/e/in/38w/835/ss/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Led Em, 50 Ft, Nicad Bat (SEL50)
- ILC Replacement for Sylvania 60a/52/ss 130v replacement light bulb lamp (60A/52/SS 130V SYLVANIA)
- HALO Gimbal, Par38, 6170 (6170TBZ)
- HALO Super Trim Air-Tite® Reflector, 30 (30PAT)
- ILC Replacement for Ushio 3000461 replacement light bulb lamp (3000461 USHIO)
- ILC Replacement for Philips Pl-t/4p 32w/835 replacement light bulb lamp (PL-T/4P 32W/835 PHILIPS)
- ILC Replacement for GE General Electric G.E 10723 replacement light bulb lamp (10723 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Verilux Vt10 replacement light bulb lamp (VT10 VERILUX)
- ILC Replacement for Damar Cfm42w/gx24q-4/835 Triple replacement light bulb lamp (CFM42W/GX24Q-4/835 TRIPLE DAMAR)
- ILC Replacement for Bulbrite Cf26dt/e/835 replacement light bulb lamp (CF26DT/E/835 BULBRITE)
- ILC Replacement for Philips Pl-c 18w/841 replacement light bulb lamp (PL-C 18W/841 PHILIPS)
- Ilc Fluorescent Light Bulbs