Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania Cf30el/twist/827/rp replacement light bulb lamp
Mfr # CF30EL/TWIST/827/RP SYLVANIA
Zoro # G502781626
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 30
- Watts 30
- Bulb Color Temp. 2600
Product Information
- Brand Ilc
- MFR # CF30EL/TWIST/827/RP SYLVANIA
- Zoro # G502781626
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 30 |
Watts | 30 |
Bulb Color Temp. | 2600 |
Voltage | 120 |
Description
Replacement for Sylvania Cf30el/twist/827/rp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Incd A15 E12 Ww 40W (03216)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F32T8/25W/SPX50/ECO)
- ELIMINATOR LIGHTING Eliminator Lighting BUBBLESTORMLED Bubble Storm LED Effects Machine; White (BUBBLESTORMLED)
- STREAMLIGHT Strion LED Hl - Light Only - Blue (74768)
- ILC Replacement for Panasonic Fv-11vqcl6 replacement light bulb lamp (FV-11VQCL6 PANASONIC)
- ILC Replacement for Damar F24t12cwho replacement light bulb lamp (F24T12CWHO DAMAR)
- ILC Replacement for Philips F18t8/cw/30 replacement light bulb lamp (F18T8/CW/30 PHILIPS)
- ILC Replacement for Athalon F21/2d/827/4p replacement light bulb lamp (F21/2D/827/4P ATHALON)
- ILC Replacement for Sylvania Fo32/850/xv/eco replacement light bulb lamp, 30PK (FO32/850/XV/ECO SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 41487ics-osi replacement light bulb lamp (41487ICS-OSI LIGHT BULB / LAMP)
- ILC Replacement for Vision MAX 27W 6400k Tensor replacement light bulb lamp (27W 6400K TENSOR VISION MAX)
- Ilc Fluorescent Light Bulbs