Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania Cf16el/br30/830 replacement light bulb lamp
Mfr # CF16EL/BR30/830 SYLVANIA
Zoro # G702797656
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 16
- Watts 16
- Bulb Color Temp. 2700
Product Information
- Brand Ilc
- MFR # CF16EL/BR30/830 SYLVANIA
- Zoro # G702797656
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | R30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 16 |
Watts | 16 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Sylvania Cf16el/br30/830 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 4 FT Slim Linear LED Shop Light 3 CCT Options 3500K-5000K 34/38/45W 4794/5240/5940LM 0-10V Dimmable (LR25185-1PK)
- LUMARK Switch Hardwired LED Bronze Security Wall Light (WPMLED10B)
- ILC Replacement for Light Bulb / Lamp Kulka 583g (KULKA 583G LIGHT BULB / LAMP)
- LIGHTOLIER SQ Downlight, 3500K, Wht, 0-10V, Dim, 4" (S4S835K7WZ10U)
- ILC Replacement for Flowtron Bk-80d replacement light bulb lamp (BK-80D FLOWTRON)
- ILC Replacement for Philips Pl-l24w/835/4p replacement light bulb lamp (PL-L24W/835/4P PHILIPS)
- ILC Replacement For HIKARI GLEG25T8E (GLE-G25T8E)
- ILC Replacement for Light Bulb / Lamp F40blb T10 Version replacement light bulb lamp (F40BLB T10 VERSION LIGHT BULB / LAMP)
- ILC Replacement for Electrix 1772 replacement light bulb lamp (1772 ELECTRIX)
- ILC Replacement for Osram Sylvania Ft24dl/835/eco replacement light bulb lamp (FT24DL/835/ECO OSRAM SYLVANIA)
- SYLVANIA Compact Fluorescent 10Pk (FT40DL/835/RS)
- Ilc Fluorescent Light Bulbs