Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 75par16/hal/nfl30 130v replacement light bulb lamp
Mfr # 75PAR16/HAL/NFL30 130V SYLVANIA
Zoro # G202949326
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 130
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 75
- Bulb Shape PAR16
Product Information
- Brand Ilc
- MFR # 75PAR16/HAL/NFL30 130V SYLVANIA
- Zoro # G202949326
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 130 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 75 |
Bulb Shape | PAR16 |
Description
Replacement for Sylvania 75par16/hal/nfl30 130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Fpanel 6400L, 50K, 0-10V, 2X4 (24FP6450C)
- ILB GOLD Replacement For Feit Electric A1600/850/10Kled/2 2PK (A1600/850/10KLED/2)
- ILC Replacement for Starrett Precision 8d10 replacement light bulb lamp (8D10 STARRETT PRECISION)
- ARMACOST LIGHTING RibbonFlex home 16 ft. L White Plug-In LED Strip Tape Light Kit 1 pk (421501)
- ILC Replacement for Bulbrite 642021 replacement light bulb lamp (642021 BULBRITE)
- ILC Replacement for Devore Aviation Da-27 replacement light bulb lamp (DA-27 DEVORE AVIATION)
- ILC Replacement for Eumig Mark 502d replacement light bulb lamp (MARK 502D EUMIG)
- ILC Replacement for 3M 136 Microfiche replacement light bulb lamp (136 MICROFICHE 3M)
- ILC Replacement for Ushio 048777126110 replacement light bulb lamp (048777126110 USHIO)
- ILC Replacement for Osram Sylvania 64604 replacement light bulb lamp (64604 OSRAM SYLVANIA)
- ILC Replacement for Holtkotter 6515 replacement light bulb lamp (6515 HOLTKOTTER)
- Ilc Halogen Light Bulbs