Shop All HID Light Bulbs
Ilc
Replacement for Sylvania 67582 replacement light bulb lamp
Mfr # 67582 SYLVANIA
Zoro # G202988530
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape ET18
- Watts 250
- Voltage 100
Product Information
- Brand Ilc
- MFR # 67582 SYLVANIA
- Zoro # G202988530
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | ET18 |
Watts | 250 |
Voltage | 100 |
Description
Replacement for Sylvania 67582 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Ge 2Pk 40W Globe Lamp (31110)
- ILC Replacement for Grainger 2fml8 Cool White LED Replacement replacement light bulb lamp (2FML8 COOL WHITE LED REPLACEMENT GRAINGER)
- ILC Replacement for Universal 51-791 (51-791 UNIVERSAL)
- LITHONIA LIGHTING Compact Pro 18000 Lumen 5000K LED High B (CPHB 18LM MVOLT 50K)
- ILC Replacement for Osram Sylvania Mc150t7.5/g12/u/830 PB replacement light bulb lamp (MC150T7.5/G12/U/830 PB OSRAM SYLVANIA)
- ILC Replacement for Satco S4311 replacement light bulb lamp (S4311 SATCO)
- ILC Replacement for Sylvania Lu50/eco replacement light bulb lamp (LU50/ECO SYLVANIA)
- ILC Replacement for Philips 13067-4 replacement light bulb lamp (13067-4 PHILIPS)
- ILC Replacement for Philips 42367-3 replacement light bulb lamp (42367-3 PHILIPS)
- ILC Replacement for Sylvania 90par38/cap/spl/wfl50 130v replacement light bulb lamp (90PAR38/CAP/SPL/WFL50 130V SYLVANIA)
- GE LAMPS GE LIGHTING 150W, B17 High Pressure Sodium HID Light Bulb (LU150/MED/ECO)
- Ilc HID Light Bulbs