Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 64741 1000w replacement light bulb lamp
Mfr # 64741 1000W SYLVANIA
Zoro # G503231762
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Voltage 220
- Watts 1000
- Bulb Shape T4
- Bulb Color Temp. 3200
Product Information
- Brand Ilc
- MFR # 64741 1000W SYLVANIA
- Zoro # G503231762
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Voltage | 220 |
Watts | 1000 |
Bulb Shape | T4 |
Bulb Color Temp. | 3200 |
Description
Replacement for Sylvania 64741 1000w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 36A/HR. (ELB 0636)
- POLICE SECURITY FLASHLIGHTS Cavalier 100 Lumen Impact Resistant Compact Penlight (98658)
- ILC Replacement For GE GENERAL ELECTRIC GE 407 INCANDESCENT GLOBE G45 10PK (10PAK:WW-S8TB-4)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb, Lumens: 402/38 (1157-2PK)
- ILC Replacement for Olympus 12v-100w Hal-l replacement light bulb lamp (12V-100W HAL-L OLYMPUS)
- ILC Replacement for Bulbrite 642021 replacement light bulb lamp (642021 BULBRITE)
- ILC Replacement for Philips 32840-1 replacement light bulb lamp (32840-1 PHILIPS)
- ILC Replacement for Halco 127032 replacement light bulb lamp (127032 HALCO)
- ILC Replacement for Sylvania HLX 64638 replacement light bulb lamp (HLX 64638 SYLVANIA)
- ILC Replacement for Sylvania 18893 replacement light bulb lamp (18893 SYLVANIA)
- WESTINGHOUSE Bulb Gy8.6 1500Lumen Hal (0471300)
- Ilc Halogen Light Bulbs