Shop All HID Light Bulbs
Ilc
Replacement for Sylvania 64739 replacement light bulb lamp
Mfr # 64739 SYLVANIA
Zoro # G202988073
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape EDX17
- Watts 70
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # 64739 SYLVANIA
- Zoro # G202988073
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | EDX17 |
Watts | 70 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 3000 |
Description
Replacement for Sylvania 64739 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- ADVANCE Ballast Elec 2 F96T12/Ho (ICN2S110SC35I)
- ILC Replacement for Burton Sl3000 Slit Lamp replacement light bulb lamp (SL3000 SLIT LAMP BURTON)
- BULBRITE 60-Watt Equivalent Dimmable Clear Filament G25 Medium (E26) LED Bulb, 4000K, 8PK (861631)
- ILC Replacement for Lumenarc Lu70/s62 replacement light bulb lamp (LU70/S62 LUMENARC)
- ILC Replacement for PQL Cmh-tc70/830/g8.5- M98 OR M139 replacement light bulb lamp (CMH-TC70/830/G8.5- M98 OR M139 PQL)
- ILC Replacement for Metal Halide M57pe-175/xbu replacement light bulb lamp (M57PE-175/XBU METAL HALIDE)
- ILC Replacement for Regent Nh2000 replacement light bulb lamp (NH2000 REGENT)
- ILC Replacement for Bulbrite Kx60cl/mc replacement light bulb lamp (KX60CL/MC BULBRITE)
- ILC Replacement for Bulbworks Bw.kpr102 replacement light bulb lamp, 10PK (BW.KPR102 BULBWORKS)
- ILC Replacement for Light Bulb / Lamp 150md Xenon replacement light bulb lamp (150MD XENON LIGHT BULB / LAMP)
- Ilc HID Light Bulbs