Shop All Halogen Light Bulbs
Ilc
Replacement for SYLVANIA 64435U
Mfr # 64435U SYLVANIA
Zoro # G602983029
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape T3
- Voltage 24
- Watts 20
Product Information
- Brand Ilc
- MFR # 64435U SYLVANIA
- Zoro # G602983029
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | T3 |
Voltage | 24 |
Watts | 20 |
Description
Replacement for Sylvania 64435u replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-75-UV-PS1400-54-VDIM-LM2)
- ILC Replacement for Osram Sylvania 200par56 30V replacement light bulb lamp (200PAR56 30V OSRAM SYLVANIA)
- EKENA MILLWORK Viceroy Ceiling Medallion (Fits Canopies up to 4 7/8"), 35 1/8"OD x 4 7/8"ID x 2 1/2"P (CM35VI)
- ILC Replacement for Conair Be116t replacement light bulb lamp (BE116T CONAIR)
- ILC Replacement for Dual-lite 0110256 replacement light bulb lamp (0110256 DUAL-LITE)
- ILC Replacement for Rexim Rm-118 replacement light bulb lamp (RM-118 REXIM)
- ILC Replacement For LIGHT BULB LAMP, 50MR16GU10FG 12V (50MR16/GU10/FG 12V)
- ILC Replacement for Damar 1500t3qcl 277v Clear replacement light bulb lamp, 2PK (1500T3QCL 277V CLEAR DAMAR)
- ILC Replacement for Wagner Bp2475/h4 replacement light bulb lamp, 2PK (BP2475/H4 WAGNER)
- ILC Replacement for Sylvania HPL 750/120/x (ucf) replacement light bulb lamp (HPL 750/120/X (UCF) SYLVANIA)
- ILC Replacement for Osram Sylvania 250q/cl/dc(ess) 120v replacement light bulb lamp (250Q/CL/DC(ESS) 120V OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs