Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 64428 replacement light bulb lamp
Mfr # 64428 SYLVANIA
Zoro # G202987809
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Watts 20
- Bulb Shape T3
- Bulb Color Temp. 2800
- Voltage 12
Product Information
- Brand Ilc
- MFR # 64428 SYLVANIA
- Zoro # G202987809
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Watts | 20 |
Bulb Shape | T3 |
Bulb Color Temp. | 2800 |
Voltage | 12 |
Description
Replacement for Sylvania 64428 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13.5W A19 LED, 100W Replace, Soft White E26 Base, 30K, 120V (4-Pack) (S12441)
- ILC Replacement for Dynatrap Dt1050 replacement light bulb lamp, 2PK (DT1050 DYNATRAP)
- FEIT ELECTRIC Security Flood Light Single Head Ss (73704)
- 1STSOURCE PRODUCTS 3.25" Round Pole Cap (86-00014)
- ILC Replacement for Biochrom 80-2022-94 replacement light bulb lamp (80-2022-94 BIOCHROM)
- ILC Replacement for Hikari Mr8505p replacement light bulb lamp (MR8505P HIKARI)
- ILC Replacement for Philips 14108-5 replacement light bulb lamp (14108-5 PHILIPS)
- ILC Replacement for Feit Electric Eyf-cg replacement light bulb lamp (EYF-CG FEIT ELECTRIC)
- ILC Replacement for Osram Sylvania Ehc/ehb replacement light bulb lamp (EHC/EHB OSRAM SYLVANIA)
- ILC Replacement for Donsbulbs 34-0428070-64 replacement light bulb lamp (34-0428070-64 DONSBULBS)
- ILC Replacement for 3M 9050-9100 Series replacement light bulb lamp (9050-9100 SERIES 3M)
- Ilc Halogen Light Bulbs