Shop All HID Light Bulbs
Ilc
Replacement for Sylvania 64417 replacement light bulb lamp
Mfr # 64417 SYLVANIA
Zoro # G502987691
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Color Temp. 3200
- Bulb Shape ED17
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Product Information
- Brand Ilc
- MFR # 64417 SYLVANIA
- Zoro # G502987691
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 100 |
Bulb Color Temp. | 3200 |
Bulb Shape | ED17 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Sylvania 64417 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO 24W 24V LED Desktop Plug n Play Dimming Driver (DL-PS-24/24)
- EVEREADY 25 Lm. LED 2D Flashlight (EVEL25IN)
- ILB GOLD Bulb, Incandescent A Shape A19, Replacement For Light Bulb / Lamp, 75A-20,000 (75A-20,000)
- DUAL-LITE Emergency, LED, Lght, Self-Diagnostics, Unv (CU2SD)
- ILC Replacement for Light Bulb / Lamp Hr100a38/a23 replacement light bulb lamp (HR100A38/A23 LIGHT BULB / LAMP)
- ILC Replacement for ADB / Alnaco 3400-0125 replacement light bulb lamp (3400-0125 ADB / ALNACO)
- ILC Replacement for Martin Professional MAC 600nt replacement light bulb lamp (MAC 600NT MARTIN PROFESSIONAL)
- ILC Replacement for Green Energy 12V 3W Xenon Festoon Frost replacement light bulb lamp (12V 3W XENON FESTOON FROST GREEN ENERGY)
- ILC Replacement for Wild 500-137 replacement light bulb lamp (500-137 WILD)
- ILC Replacement for Nuarc 40-1k Mercury Exposure Unit replacement light bulb lamp (40-1K MERCURY EXPOSURE UNIT NUARC)
- ILC Replacement for Green Energy 24V 15W Xenon Bi-pin Clear replacement light bulb lamp (24V 15W XENON BI-PIN CLEAR GREEN ENERGY)
- Ilc HID Light Bulbs