Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 60par38/hal/nfl25 120v replacement light bulb lamp
Mfr # 60PAR38/HAL/NFL25 120V SYLVANIA
Zoro # G502948401
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Watts 60
Product Information
- Brand Ilc
- MFR # 60PAR38/HAL/NFL25 120V SYLVANIA
- Zoro # G502948401
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Watts | 60 |
Description
Replacement for Sylvania 60par38/hal/nfl25 120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Area Light, 75, ABS, Brass, Path, Walkway (LV75-ABS)
- MIDWEST FASTENER 3 Prong with Ground Fixture Outlets 2PK (65325)
- FEIT ELECTRIC LED S11 E26 SW 7.5W (BP71/2S/W/LED)
- SATCO 3 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21202)
- ILC Replacement for Brinkmann 802-1740-0 replacement light bulb lamp (802-1740-0 BRINKMANN)
- ILC Replacement for Hikari Jdd-130v/100w E26 T10 FR (if) replacement light bulb lamp (JDD-130V/100W E26 T10 FR (IF) HIKARI)
- ILC Replacement for Fujinon 388d replacement light bulb lamp (388D FUJINON)
- ILC Replacement for Damar Fsv/dc 20W 12V Mr11 Ba15d replacement light bulb lamp (FSV/DC 20W 12V MR11 BA15D DAMAR)
- ILC Replacement for Whelen Engineering W11631 replacement light bulb lamp (W11631 WHELEN ENGINEERING)
- ILC Replacement for Thermal Cyclers Icycler IQ replacement light bulb lamp (ICYCLER IQ)
- ILC Replacement For HIKARI JD 120V 100W MC E11 (JD 120V 100W MC E11)
- Ilc Halogen Light Bulbs