Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 58767 replacement light bulb lamp
Mfr # 58767 SYLVANIA
Zoro # G303229167
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Color Temp. 3000
- Voltage 120
- Bulb Shape T4
Product Information
- Brand Ilc
- MFR # 58767 SYLVANIA
- Zoro # G303229167
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 500 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Color Temp. | 3000 |
Voltage | 120 |
Bulb Shape | T4 |
Description
Replacement for Sylvania 58767 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE 5 to 64 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH33-120-L)
- ILC Replacement for Light Bulb / Lamp Marco-1008 replacement light bulb lamp (MARCO-1008 LIGHT BULB / LAMP)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Remote Head (EVODW)
- PROGRESS LIGHTING Classic Collection Three-Light Bath & Vanity (P300235-031)
- ILC Replacement for Fiberstars ELC Pool Bulb 24V 250 replacement light bulb lamp (ELC POOL BULB 24V 250 FIBERSTARS)
- ILC Replacement for Osram Sylvania 59034 replacement light bulb lamp (59034 OSRAM SYLVANIA)
- ILC Replacement for Philips 77241 replacement light bulb lamp (77241 PHILIPS)
- ILC Replacement for GE General Electric G.E Q500cl/mc-120v replacement light bulb lamp (Q500CL/MC-120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Leitz V 35 replacement light bulb lamp (V 35 LEITZ)
- ILC Replacement for LIF M/35 50W 12V Gy6.35 Base replacement light bulb lamp (M/35 50W 12V GY6.35 BASE LIF)
- ILC Replacement for Sylvania 54842 replacement light bulb lamp (54842 SYLVANIA)
- Ilc Halogen Light Bulbs