Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 58720 replacement light bulb lamp
Mfr # 58720 SYLVANIA
Zoro # G503234732
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250
- Voltage 120
- Bulb Shape T4
- Bulb Color Temp. 3000
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Product Information
- Brand Ilc
- MFR # 58720 SYLVANIA
- Zoro # G503234732
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 250 |
Voltage | 120 |
Bulb Shape | T4 |
Bulb Color Temp. | 3000 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Description
Replacement for Sylvania 58720 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Lamp Shade Adapter (60120)
- RAB Lens Fz W Hooded Frame And Glass, LFFZ (LFFZ)
- ILB GOLD Lamp Socket, G6.35, Replacement For Donsbulbs, Socket-J-6A (SOCKET-J-6A)
- PROGRESS LIGHTING Arch LED Collection Brushed Nickel Three-Light LED Bath (P300291-009-30)
- ILC Replacement for Strand Lighting Lady Fill MK II replacement light bulb lamp (LADY FILL MK II STRAND LIGHTING)
- ILC Replacement for GE General Electric G.E A-600 replacement light bulb lamp, 2PK (A-600 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Canon Mh7-3035 replacement light bulb lamp (MH7-3035 CANON)
- ILC Replacement for Osram Sylvania 58708 replacement light bulb lamp (58708 OSRAM SYLVANIA)
- ILC Replacement for Whelen Engineering Mc100hi replacement light bulb lamp (MC100HI WHELEN ENGINEERING)
- ILC Replacement for MEDICAL ILLUMINATION CENTURION 021513 (CENTURION 021513 MEDICAL ILLUMINATION)
- ILC Replacement for ZUFRA LUX 250 NV (LUX 250 NV ZUFRA)
- Ilc Halogen Light Bulbs