Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 54411 replacement light bulb lamp
Mfr # 54411 SYLVANIA
Zoro # G403227858
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 21
- Bulb Color Temp. 3400
- Watts 150
- Bulb Shape MR16
- Bulb Base Type GX7.9 2-PIN
Product Information
- Brand Ilc
- MFR # 54411 SYLVANIA
- Zoro # G403227858
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 21 |
Bulb Color Temp. | 3400 |
Watts | 150 |
Bulb Shape | MR16 |
Bulb Base Type | GX7.9 2-PIN |
Description
Replacement for Sylvania 54411 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Spec Vanity 1-Light 48" Wide Gold Vanity Light (52008GLD)
- ETI LED Recessed Downlight 5"/6 ft. ft. (53192211)
- WESTGATE WE167-CAP4FT DECORATIVE PERFORATED WALL LIGHT 50W DIRECT INDIRECT 3CCT (WE167-CAP)
- SATCO . BR30 E26 (Medium) LED Bulb Natural Light 65 W 6 pk, 6PK (S9058)
- ILC Replacement for Damar Q35mr16/fl38/gu10/cg replacement light bulb lamp (Q35MR16/FL38/GU10/CG DAMAR)
- ILC Replacement for Sylvania Exz/c replacement light bulb lamp, 2PK (EXZ/C SYLVANIA)
- ILC Replacement for DKK H24100 replacement light bulb lamp (H24100 DKK)
- ILC Replacement for Damar 150par38qfl/33 120v Outlawed NEW 120w replacement light bulb lamp (150PAR38QFL/33 120V OUTLAWED NEW 120W DAMAR)
- ILC Replacement for GREEN ENERGY J120/130V-200W L (J120/130V-200W L GREEN ENERGY)
- ILC Replacement for Philips 250q/cl/dc 130v replacement light bulb lamp (250Q/CL/DC 130V PHILIPS)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs H5001 (H5001)
- Ilc Halogen Light Bulbs