Shop All Incandescent Light Bulbs
Ilc
Replacement for Sylvania 50a21 12V replacement light bulb lamp
Mfr # 50A21 12V SYLVANIA
Zoro # G503023374
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A21
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 50
- Voltage 12
Product Information
- Brand Ilc
- MFR # 50A21 12V SYLVANIA
- Zoro # G503023374
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A21 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 50 |
Voltage | 12 |
Description
Replacement for Sylvania 50a21 12V replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Compact 600 Lumen Rechargeable EDC Flashlight with a 90 degree Rotating Swivel Head (NEB-FLT-1023)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 50K (S29839)
- PURE GARDEN Pure Garden 50-LG1016 String 30 Bulb Solar Power Outdoor LED Decor Tear Drop Lighting with 8 Modes - Multi Color - Set of 2 (50-LG1016)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 25FT (OC2 480 12/3G 25 M4)
- ILC Replacement for Wamco Wl-4551 replacement light bulb lamp (WL-4551 WAMCO)
- ILC Replacement for Sylvania 10442 replacement light bulb lamp (10442 SYLVANIA)
- ILC Replacement for Feit Electric 300r/fl-12 replacement light bulb lamp (300R/FL-12 FEIT ELECTRIC)
- ILC Replacement for Osram Sylvania 12298 replacement light bulb lamp (12298 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 150br38/fl-230v replacement light bulb lamp (150BR38/FL-230V LIGHT BULB / LAMP)
- ILC Replacement for ZORO 5V613 (5V613 ZORO)
- ALLSTART BOOST MAX (ALS550)
- Ilc Incandescent Light Bulbs