Shop All Incandescent Light Bulbs
Ilc
Replacement for Sylvania 500ps35/cl 130v replacement light bulb lamp
Mfr # 500PS35/CL 130V SYLVANIA
Zoro # G703023389
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PS35
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 500
- Voltage 130
Product Information
- Brand Ilc
- MFR # 500PS35/CL 130V SYLVANIA
- Zoro # G703023389
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PS35 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 500 |
Voltage | 130 |
Description
Replacement for Sylvania 500ps35/cl 130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 7W, T5 Miniature Incandescent Bulb (927-1PK)
- MIDWEST FASTENER Medium Base Porcelain Shallow Back Snap-In Sockets 3PK (77843)
- FENIX 800 Lumen Rechargeable Running Headlamp, Black (HL32R-T)
- ILC Replacement for Eiko Fml27/65k replacement light bulb lamp (FML27/65K EIKO)
- ILC Replacement For NATIONAL STOCK NUMBER NSN 6240009418507 INCANDESCENT A SHAPE A19 10PK (10PAK:WW-EVX4-2)
- ILC Replacement for Damar 25W PR 130v B22d replacement light bulb lamp (25W PR 130V B22D DAMAR)
- ILC Replacement for Light Bulb / Lamp 60a/cvg replacement light bulb lamp, 4PK (60A/CVG LIGHT BULB / LAMP)
- ILC Replacement for Aqua Ultraviolet 65 Watt replacement light bulb lamp, 2PK (65 WATT AQUA ULTRAVIOLET)
- ILC Replacement for Beseler 8560 120v 150w replacement light bulb lamp (8560 120V 150W BESELER)
- ILC Replacement for Lumapro 4v455 replacement light bulb lamp, 2PK (4V455 LUMAPRO)
- ILC Replacement for Feit Electric Bp71/2s/cw replacement light bulb lamp, 2PK (BP71/2S/CW FEIT ELECTRIC)
- Ilc Incandescent Light Bulbs