Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania 29590 replacement light bulb lamp
Mfr # 29590 SYLVANIA
Zoro # G802778920
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 16
- Watts 16
- Voltage 120
Product Information
- Brand Ilc
- MFR # 29590 SYLVANIA
- Zoro # G802778920
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | R30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 16 |
Watts | 16 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for Sylvania 29590 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Extender Sckt Med Bs 660W 250V (1054-BOX)
- MAXIM LIGHTING Sutton Place VX 3-Light Outdoor Lantern (40237CLBK)
- LUMAPRO Ballast Ignitor, 150W, HPS (1XUG3)
- ILC Replacement for Light Bulb / Lamp 13w/c9 replacement light bulb lamp (13W/C9 LIGHT BULB / LAMP)
- ILC Replacement for Eiko 81180 replacement light bulb lamp (81180 EIKO)
- ILC Replacement for Voltarc Ftu6-36t12/cw/ho replacement light bulb lamp, 6PK (FTU6-36T12/CW/HO VOLTARC)
- ILC Replacement for Sylvania 20907 replacement light bulb lamp (20907 SYLVANIA)
- ILC Replacement for Osram Sylvania Cf15el/830/med/1 120v replacement light bulb lamp, 2PK (CF15EL/830/MED/1 120V OSRAM SYLVANIA)
- ILC Replacement for Sylvania F20t12/cw/cvp/10 replacement light bulb lamp (F20T12/CW/CVP/10 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Cfq9w/g23/830 replacement light bulb lamp (CFQ9W/G23/830 LIGHT BULB / LAMP)
- ILC Replacement for Spectroline Ble-480b replacement light bulb lamp, 2PK (BLE-480B SPECTROLINE)
- Ilc Fluorescent Light Bulbs