Shop All Incandescent Light Bulbs
Ilc
Replacement for Sylvania 25r14n 120v replacement light bulb lamp
Mfr # 25R14N 120V SYLVANIA
Zoro # G502985048
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R14
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Watts 25
- Voltage 120
Product Information
- Brand Ilc
- MFR # 25R14N 120V SYLVANIA
- Zoro # G502985048
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | R14 |
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Watts | 25 |
Voltage | 120 |
Description
Replacement for Sylvania 25r14n 120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE 2PK LED 4W R14 Bulb (46960)
- ILC Replacement for Trojan 302417 replacement light bulb lamp (302417 TROJAN)
- SATCO 25 W A15 Incandescent - Clear - 2500 Hours - 150L - Medium Base - 130V (S3814)
- ILC Replacement for Light Bulb / Lamp 6s6/led/y 120v replacement light bulb lamp (6S6/LED/Y 120V LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 15653 replacement light bulb lamp, 4PK (15653 SYLVANIA)
- ILC Replacement for Satco 4516/spotlamp replacement light bulb lamp (4516/SPOTLAMP SATCO)
- ILC Replacement for CEC Industries 75a19/12v replacement light bulb lamp (75A19/12V CEC INDUSTRIES)
- ILC Replacement for GE General Electric G.E 200par46/3nsp 130v replacement light bulb lamp (200PAR46/3NSP 130V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar 206d replacement light bulb lamp (206D DAMAR)
- ILC Replacement for GE General Electric G.E 21215 replacement light bulb lamp (21215 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zoro 4v673 replacement light bulb lamp (4V673 ZORO)
- Ilc Incandescent Light Bulbs