Shop All LED Light Bulbs
Ilc
Replacement for Sylvania 21779 LED Replacement replacement light bulb lamp
Mfr # 21779 LED REPLACEMENT SYLVANIA
Zoro # G502816885
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 18
- Color Temperature 3500
Product Information
- Brand Ilc
- MFR # 21779 LED REPLACEMENT SYLVANIA
- Zoro # G502816885
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 18 |
Color Temperature | 3500 |
Description
Replacement for Sylvania 21779 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Maier LED Flush Mount (P350076-009-30)
- ILC Replacement for TCP 48913y replacement light bulb lamp (48913Y TCP)
- AMERTAC White Battery Powered LED Puck Light (BL-PCCT-W1)
- ILC Replacement For LIGHT BULB LAMP 8GH40957028 (WW-2Z01-9)
- ILC Replacement For BATTERIES AND LIGHT BULBS LED4WPAR16GU10 LED BASE TYPE GU10 TWIST LOCK 10PK (10PAK:WW-LSL2-6)
- ILC Mitsubishi Mirage Year 2015 Rear Side Marker Light Green LED light bulb lamp (MIRAGE YEAR 2015 REAR SIDE MARKER LIGHT GRE)
- ILC Replacement for Bulbrite 15t6 LED Replacement replacement light bulb lamp (15T6 LED REPLACEMENT BULBRITE)
- ILC Replacement for GE General Electric G.E Led15et8/g/4/850 replacement light bulb lamp (LED15ET8/G/4/850 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GRAINGER 2FNP8 (2FNP8 GRAINGER)
- ILC Replacement for Allen Bradley 800tn320-w replacement light bulb lamp (800TN320-W ALLEN BRADLEY)
- ALEDDRA LED PL Lamp, 6W, GX23-2 (2-pin), 4000K (APL-6-D-GX23-2-40K)
- Ilc LED Light Bulbs