Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania 21769 replacement light bulb lamp
Mfr # 21769 SYLVANIA
Zoro # G402775732
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 17
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # 21769 SYLVANIA
- Zoro # G402775732
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 17 |
Bulb Color Temp. | 3000 |
Description
Replacement for Sylvania 21769 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tomar 5001 Xenon Strobe Tube Replacement Lamp (5001 XENON STROBE TUBE REPLACEMENT LAMP TOMAR)
- ELCO LIGHTING 4 Low Voltage Remodel Housing for MR16 Bi-Pin" (EL1499RA)
- SATCO 30 W R20 Incandescent - Frost - 2000 Hours - 185L - Medium Base - 120V (S3210)
- TRAILFX LED LIGHTS Replacement Mounting Hardware Kit For Black Edition Cube Lights (HRDWRKT8)
- ILC Replacement for PHILIPS PL-C13W/835/USA/ALTO (PL-C13W/835/USA/ALTO PHILIPS)
- ILC Replacement for Zoro 1e259 replacement light bulb lamp (1E259 ZORO)
- ILC Replacement for SYLVANIA DULUX L 55W/32 (DULUX L 55W/32 SYLVANIA)
- ILC Replacement for Osram Sylvania Dulux El20w/e27/220v replacement light bulb lamp (DULUX EL20W/E27/220V OSRAM SYLVANIA)
- ILC Replacement for Philips F15t8/cool White Plus 24 replacement light bulb lamp (F15T8/COOL WHITE PLUS 24 PHILIPS)
- ILC Replacement for Osram Sylvania Dulux EL LL 15w/860 220-240v E27 replacement light bulb lamp (DULUX EL LL 15W/860 220-240V E27 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania F20t12/350bl/eco replacement light bulb lamp (F20T12/350BL/ECO OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs