Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 20mr16/nsp8(esx) 12V replacement light bulb lamp
Mfr # 20MR16/NSP8(ESX) 12V SYLVANIA
Zoro # G903230730
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 20
- Bulb Shape MR16
- Bulb Color Temp. 2950
- Voltage 12
Product Information
- Brand Ilc
- MFR # 20MR16/NSP8(ESX) 12V SYLVANIA
- Zoro # G903230730
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 20 |
Bulb Shape | MR16 |
Bulb Color Temp. | 2950 |
Voltage | 12 |
Description
Replacement for Sylvania 20mr16/nsp8(esx) 12V replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco 109710 replacement light bulb lamp (109710 HALCO)
- ILC Replacement for Light Bulb / Lamp 755-white-led replacement light bulb lamp (755-WHITE-LED LIGHT BULB / LAMP)
- STREAMLIGHT Streamlight® 44910 Waypoint® 1000 Lumen Rechargeable LED Pistol Grip Spotlight (44910)
- ILC Replacement for Satco F8t4/cw 13.2 replacement light bulb lamp (F8T4/CW 13.2 SATCO)
- ILC Replacement for Zoro 4rzz6 replacement light bulb lamp (4RZZ6 ZORO)
- ILC Replacement for Vosla H3 100w 24V replacement light bulb lamp (H3 100W 24V VOSLA)
- ILC Replacement for Osram Sylvania 100t3q/cl/mc-120v replacement light bulb lamp (100T3Q/CL/MC-120V OSRAM SYLVANIA)
- ILC Replacement for Chauvet Ch-100b replacement light bulb lamp (CH-100B CHAUVET)
- ILC Replacement for Satco S2301 replacement light bulb lamp (S2301 SATCO)
- ILC Replacement for GE General Electric G.E 19897 replacement light bulb lamp (19897 GE GENERAL ELECTRIC G.E)
- WESTINGHOUSE Bulb Hlgn T3Gy6.35 50W (0443800)
- Ilc Halogen Light Bulbs