Shop All Incandescent Light Bulbs
Ilc
Replacement for Sunray Sr24v-21cp-s8-dcb replacement light bulb lamp
Mfr # SR24V-21CP-S8-DCB SUNRAY
Zoro # G102981594
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 15
- Voltage 24
Product Information
- Brand Ilc
- MFR # SR24V-21CP-S8-DCB SUNRAY
- Zoro # G102981594
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 15 |
Voltage | 24 |
Description
Replacement for Sunray Sr24v-21cp-s8-dcb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE Bulb, HID, 150, ED17, Medium Base, Metal Halide (S5860)
- ILC Replacement for Juno Ulh322 replacement light bulb lamp (ULH322 JUNO)
- ILC Replacement For SATCO S2840 (S2840)
- OTTLITE 24w Ultimate 3in1 Craft Lamp (K53CP3-SHPR)
- ILC Replacement for Satco S3001 replacement light bulb lamp (S3001 SATCO)
- ILC Replacement for Eiko 031293460622 replacement light bulb lamp (031293460622 EIKO)
- ILC Replacement for GE General Electric G.E 50/150/ll-1 replacement light bulb lamp (50/150/LL-1 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 7c7/1 replacement light bulb lamp, 10PK (7C7/1 LIGHT BULB / LAMP)
- ILC Replacement for Singer 503a replacement light bulb lamp, 2PK (503A SINGER)
- ILC Replacement for Sylvania 350par56/sp replacement light bulb lamp (350PAR56/SP SYLVANIA)
- CELEBRATIONS Incandescent Multicolored 15 ct String Christmas Lights 15 ft. (G4515MUA)
- Ilc Incandescent Light Bulbs