Shop All Halogen Light Bulbs
Ilc
Replacement for Sunnex 747 replacement light bulb lamp
Mfr # 747 SUNNEX
Zoro # G603014418
original price:
$26.29
4% off
new price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2800
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Voltage 12
- Bulb Shape T3
- Watts 20
Product Information
- Brand Ilc
- MFR # 747 SUNNEX
- Zoro # G603014418
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2800 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Voltage | 12 |
Bulb Shape | T3 |
Watts | 20 |
Description
Replacement for Sunnex 747 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Spec 24" LED Bath Vanity (52002BK)
- LITHONIA LIGHTING Outdoor Floodlight Adj Light Output Swit (HGX LED 2SH ALO SWW2 120 PE DDB M2)
- ADVANCE PHILIPS ADVANCE 72 Watts, 1 or 2 Lamps, Electronic Ballast (RELB-2S40-N)
- ILC Replacement For SATCO 65870 (65-870)
- ILC Replacement For KODAK FHS (FHS)
- ILC Replacement for Ushio 1001555 replacement light bulb lamp (1001555 USHIO)
- ILC Replacement for Satco S3157 replacement light bulb lamp (S3157 SATCO)
- ILC Replacement for Light Bulb / Lamp Jc12v-5w/ba15s replacement light bulb lamp (JC12V-5W/BA15S LIGHT BULB / LAMP)
- ILC Replacement for Wolf Light Source LP 4251 replacement light bulb lamp (LIGHT SOURCE LP 4251 WOLF)
- ILC Replacement for Welch Allyn Wa-04200 replacement light bulb lamp (WA-04200 WELCH ALLYN)
- WESTINGHOUSE Halgen Bulb Bw 100W 120V (04767)
- Ilc Halogen Light Bulbs